Deep groove ball bearing FAG 63008-2RSR, Outer diameter: 68 mm | Width: 21 mm | Inner diameter: 40 mm
Ball bearing
See technical informationReferences
FAG:63008-2RSR
Rubix:158A0758
Manufacturer :0167226200000
EAN:4012801164979

Product details : FAG 63008-2RSR SINGLE ROW DEEP GROOVE BALL BEARING
This sealed, deep-groove ball bearing from FAG is an essential component for reducing friction in a rotating system. It is known for its robustness and its ability to withstand moderate radial and axial loads. This bearing features a single row of balls protected by a steel cage and is equipped with rubber seals on both sides, ensuring effective protection against external contaminants while maintaining optimal lubrication.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, making it particularly effective for applications requiring reliable support of radial loads at low to medium speeds. Two rubber seals ensure optimal sealing, thereby protecting the bearing’s internal components from dust, moisture, and other contaminants. The sheet steel cage, which holds the balls in place, ensures even load distribution and extended bearing life. It also stands out for its ability to operate effectively under a wide range of temperature and speed conditions, offering great flexibility for use in various industrial environments.
Maintenance:
This FAG bearing requires little maintenance thanks to its sealed design. The rubber seals prevent the entry of dust and contaminants and the leakage of lubricant. However, to ensure optimal performance of your mechanical system, it is recommended to regularly monitor operating conditions, including temperature and vibrations.
Sealing:
Sealing is a key factor in the performance of FAG deep groove ball bearings. Thanks to the two integrated rubber seals, this bearing offers superior protection against contaminants such as dust, water, and other undesirable substances. This sealing helps maintain internal lubrication, thereby reducing maintenance requirements and improving the bearing’s overall reliability in various industrial environments.
Brand Information:
FAG, a renowned brand in the bearing industry, is part of the Schaeffler Group, a global leader in bearing technology and components for the automotive and industrial sectors. Since its first factory was established in 1958, it has been synonymous with quality and reliability, offering products that meet the highest standards for performance and durability.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, making it particularly effective for applications requiring reliable support of radial loads at low to medium speeds. Two rubber seals ensure optimal sealing, thereby protecting the bearing’s internal components from dust, moisture, and other contaminants. The sheet steel cage, which holds the balls in place, ensures even load distribution and extended bearing life. It also stands out for its ability to operate effectively under a wide range of temperature and speed conditions, offering great flexibility for use in various industrial environments.
Maintenance:
This FAG bearing requires little maintenance thanks to its sealed design. The rubber seals prevent the entry of dust and contaminants and the leakage of lubricant. However, to ensure optimal performance of your mechanical system, it is recommended to regularly monitor operating conditions, including temperature and vibrations.
Sealing:
Sealing is a key factor in the performance of FAG deep groove ball bearings. Thanks to the two integrated rubber seals, this bearing offers superior protection against contaminants such as dust, water, and other undesirable substances. This sealing helps maintain internal lubrication, thereby reducing maintenance requirements and improving the bearing’s overall reliability in various industrial environments.
Brand Information:
FAG, a renowned brand in the bearing industry, is part of the Schaeffler Group, a global leader in bearing technology and components for the automotive and industrial sectors. Since its first factory was established in 1958, it has been synonymous with quality and reliability, offering products that meet the highest standards for performance and durability.
Strengths
The main advantage of this FAG bearing is its durability, which stems from its sealed design. Equipped with two rubber seals, it retains its lubricant throughout its entire service life. In addition, it is resistant to dust and liquids that could affect its performance.
The FAG sealed ball bearing is rigid and has a single row of balls, so it can handle light axial loads in addition to radial loads.
The FAG sealed ball bearing is rigid and has a single row of balls, so it can handle light axial loads in addition to radial loads.
Applications
This FAG rigid ball bearing is versatile and can be used in a wide range of industrial applications. It is particularly well-suited for machine tools and other equipment requiring smooth, continuous, and long-lasting operation. Its sealed design makes it especially practical in environments exposed to dust, splashes, and moisture (agriculture, machining, conveying, etc.).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x68x68 mm |
|---|---|
| Logistic Weight | 259 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 630..-2rsr |
| Material | steel |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 16800 N |
Show UNSPSC/ECL@SS
£ 29.17 excl. VAT
/ Each
£ 35.00 incl. VAT
- In stock: Next day delivery
