Deep groove ball bearing SKF 61904-2RS1/C3HGJN, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Rigid ball bearings
See technical informationReferences
SKF:61904-2RS1/C3HGJN
Rubix:420A1264
Manufacturer :138940
EAN:7316571591254

Product details : SKF 61904-2RS1/C3HGJN SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF-brand deep groove ball bearing provides reliable support for radial and axial loads in both directions, delivering optimal performance in demanding environments. Thanks to its rubber seals, it ensures excellent sealing, and its C3 radial clearance increases speed and reduces friction, guaranteeing long-lasting efficiency. Perfect for low-maintenance applications, it is suitable for high-precision equipment with a long service life.
Features:
This single-row SKF bearing is designed with a sheet steel cage that ensures good resistance to constant loads and shocks. Equipped with rubber lip seals on both sides, it is protected against dust and contaminants while retaining the lubricant inside. Its lubrication with polyurea-based grease allows it to operate in temperature ranges from -30 to +150 °C, ensuring reliability under various conditions. The C3 clearance reduces internal friction, making it ideal for high-speed applications where heat dissipation is critical.
Maintenance:
Designed to minimize maintenance requirements, this bearing requires little intervention thanks to its rubber seals that retain the lubricant. However, periodic checks of temperature and vibration are recommended to detect any abnormalities early. It is advisable to monitor for signs of wear or noise to ensure optimal operation and anticipate potential maintenance needs.
Sealing:
The NBR rubber seals, which are resistant to oils and greases, provide robust protection against external contaminants such as dust and water. This type of seal allows the bearing to retain lubricant while preventing the intrusion of particles, thereby increasing the product’s service life, even in humid or dusty environments. Sealing performance is enhanced, minimizing maintenance requirements and extending the equipment’s durability.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings and sealing systems. Active in more than 40 industrial sectors, the group stands out for its innovation and expertise, providing solutions that improve the reliability of moving equipment. With a strong commitment to quality, SKF is recognized for its high-performance products and attentive customer service.
Key Features:
• C3 internal radial clearance to reduce friction and withstand high speeds
• NBR rubber seals for enhanced protection against contaminants and wet conditions
• Polyurea grease lubrication, stable over a wide temperature range (-30 to +150 °C)
• Steel construction resistant to impacts and moderate loads
• Low noise level and reduced vibrations for quiet operation
Applications:
This deep-groove ball bearing is ideal for a variety of applications, such as electric motors, pumps, fans, and machine tools, which require high speed and low maintenance. Its ability to handle both radial and axial loads makes it suitable for industrial environments where heat dissipation is essential. Thanks to its protection against contaminants and its durability, it excels in humid and dusty working conditions.
Features:
This single-row SKF bearing is designed with a sheet steel cage that ensures good resistance to constant loads and shocks. Equipped with rubber lip seals on both sides, it is protected against dust and contaminants while retaining the lubricant inside. Its lubrication with polyurea-based grease allows it to operate in temperature ranges from -30 to +150 °C, ensuring reliability under various conditions. The C3 clearance reduces internal friction, making it ideal for high-speed applications where heat dissipation is critical.
Maintenance:
Designed to minimize maintenance requirements, this bearing requires little intervention thanks to its rubber seals that retain the lubricant. However, periodic checks of temperature and vibration are recommended to detect any abnormalities early. It is advisable to monitor for signs of wear or noise to ensure optimal operation and anticipate potential maintenance needs.
Sealing:
The NBR rubber seals, which are resistant to oils and greases, provide robust protection against external contaminants such as dust and water. This type of seal allows the bearing to retain lubricant while preventing the intrusion of particles, thereby increasing the product’s service life, even in humid or dusty environments. Sealing performance is enhanced, minimizing maintenance requirements and extending the equipment’s durability.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings and sealing systems. Active in more than 40 industrial sectors, the group stands out for its innovation and expertise, providing solutions that improve the reliability of moving equipment. With a strong commitment to quality, SKF is recognized for its high-performance products and attentive customer service.
Key Features:
• C3 internal radial clearance to reduce friction and withstand high speeds
• NBR rubber seals for enhanced protection against contaminants and wet conditions
• Polyurea grease lubrication, stable over a wide temperature range (-30 to +150 °C)
• Steel construction resistant to impacts and moderate loads
• Low noise level and reduced vibrations for quiet operation
Applications:
This deep-groove ball bearing is ideal for a variety of applications, such as electric motors, pumps, fans, and machine tools, which require high speed and low maintenance. Its ability to handle both radial and axial loads makes it suitable for industrial environments where heat dissipation is essential. Thanks to its protection against contaminants and its durability, it excels in humid and dusty working conditions.
Technical specifications
Attributes
| Logistic Weight | 37,3 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 619 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 43000 rpm |
| Limit speed | 12000 rpm |
Show UNSPSC/ECL@SS
£ 28.75 excl. VAT
/ Each
£ 34.50 incl. VAT
- Usually arrives within 14 working days
