Deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 63..-C-2Z |
Reference speed | 9100 rpm |
Limit speed | 8900 rpm |
Basic static load, radial - C0r | 31500 N |
Basic dynamic load, radial - Cr | 58000 N |
Usually arrives within 14 working days