Deep groove ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 200 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x200x200 mm |
---|---|
Logistic Weight | 8290 g |
Inner diameter | 80 mm |
Outer diameter | 200 mm |
Width | 48 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 64..-m |
Material | steel |
Cage | brass |
Reference speed | 5400 rpm |
Limit speed | 5900 rpm |
Basic static load, radial - C0r | 125000 N |
Basic dynamic load, radial - Cr | 173000 N |
Usually arrives within 14 working days