Deep groove ball bearing FAG 6204-C-TVH-C4>V, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing
See technical informationReferences
FAG:6204-C-TVH-C4>V
Rubix:274A6821
Manufacturer :0954045620040
EAN:4064327040435

Product details : FAG 6204-C-TVH-C4V DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-TVH, single row, Generation C, plastic cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | c4 |
| Series | 62..-c-tvh |
| Reference speed | 18100 rpm |
| Limit speed | 24300 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 14700 N |
Show UNSPSC/ECL@SS
£ 3.62 excl. VAT
/ Each
£ 4.34 incl. VAT
- In stock: Next day delivery
