Deep groove ball bearing FAG 6301, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Ball bearing
See technical informationReferences
FAG:6301
Rubix:158A5842
Manufacturer :0167226470000
EAN:4054364350833

Product details : FAG 6301 SINGLE ROW DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is designed to ensure optimal performance in a wide range of industrial applications. It is particularly valued for its robustness and durability, ensuring smooth and reliable operation even in demanding industrial environments. Thanks to a combination of high-quality materials and cutting-edge engineering, this bearing meets the expectations of professionals seeking a high-performance solution for their equipment.
Features:
This single-row rigid ball bearing from FAG features a simple yet extremely effective design. It has a sheet steel cage, ensuring robustness and durability even at high speeds. It is open, meaning it does not have a sealing system. The C3 radial clearance ensures greater ability to withstand temperature fluctuations, as well as better tolerance to axial and radial loads.
Maintenance:
This single-row deep groove ball bearing requires special maintenance because it is open and highly susceptible to contamination.
Sealing:
This FAG deep groove ball bearing is open and therefore susceptible to contamination. It is recommended for use in relatively clean environments to ensure optimal performance.
Brand Information:
The FAG brand, an integral part of the Schaeffler Group, is one of the world’s leading providers of bearings and mechanical transmission solutions. With decades of expertise, it is recognized for the quality of its products and its commitment to technological innovation. FAG stands out for its high-precision bearing solutions, which meet the needs of the most demanding industrial sectors. FAG products are developed to deliver long-lasting performance, proven reliability, and resistance to the most rigorous operating conditions. Thanks to its expertise, FAG remains a preferred choice for companies seeking robust and efficient solutions for their transmission systems.
Features:
This single-row rigid ball bearing from FAG features a simple yet extremely effective design. It has a sheet steel cage, ensuring robustness and durability even at high speeds. It is open, meaning it does not have a sealing system. The C3 radial clearance ensures greater ability to withstand temperature fluctuations, as well as better tolerance to axial and radial loads.
Maintenance:
This single-row deep groove ball bearing requires special maintenance because it is open and highly susceptible to contamination.
Sealing:
This FAG deep groove ball bearing is open and therefore susceptible to contamination. It is recommended for use in relatively clean environments to ensure optimal performance.
Brand Information:
The FAG brand, an integral part of the Schaeffler Group, is one of the world’s leading providers of bearings and mechanical transmission solutions. With decades of expertise, it is recognized for the quality of its products and its commitment to technological innovation. FAG stands out for its high-precision bearing solutions, which meet the needs of the most demanding industrial sectors. FAG products are developed to deliver long-lasting performance, proven reliability, and resistance to the most rigorous operating conditions. Thanks to its expertise, FAG remains a preferred choice for companies seeking robust and efficient solutions for their transmission systems.
Strengths
• Single-row ball design: This configuration allows for even load distribution, thereby improving bearing stability.
• Sheet steel cage: Ensures exceptional strength and increased wear resistance.
• Open design: allows for effective heat dissipation.
• Increased radial clearance (C3): effectively manages thermal expansion in demanding industrial environments.
• Sheet steel cage: Ensures exceptional strength and increased wear resistance.
• Open design: allows for effective heat dissipation.
• Increased radial clearance (C3): effectively manages thermal expansion in demanding industrial environments.
Applications
• Rotating machinery
• Compressors
• Agricultural equipment
Given its open design, this bearing is particularly well-suited for clean environments where contaminants are limited. Users should take care to protect it from dust and moisture to ensure its durability.
• Compressors
• Agricultural equipment
Given its open design, this bearing is particularly well-suited for clean environments where contaminants are limited. Users should take care to protect it from dust and moisture to ensure its durability.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x37x37 mm |
|---|---|
| Logistic Weight | 61 g |
| Inner diameter | 12 mm |
| Outer diameter | 37 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 63 |
| Material | steel |
| Reference speed | 20000 rpm |
| Limit speed | 28500 rpm |
| Basic static load, radial - C0r | 4200 N |
| Basic dynamic load, radial - Cr | 10300 N |
Show UNSPSC/ECL@SS
£ 443.00 excl. VAT
/ 100 pieces
£ 531.60 incl. VAT
- Delivery usually within ( 7 ) days
