Deep groove ball bearing Timken 61900-2RS, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 10 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61900-2RS
Rubix:132A0747
Manufacturer :100314622
EAN:0053893771922





Product details : TIMKEN 61900-2RS BALL BEARING WITH SEALS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs |Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs |Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Package weight | 9,5 g |
| Inner diameter | 10 mm |
| Outer diameter | 78 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 97.10 excl. VAT
/ 10 pieces
£ 116.52 incl. VAT
- Delivery usually within ( 7 ) days
