Deep groove ball bearing SNR 6210HT200, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm

SNR Specific ball bearing EE3

See technical informationSee documents

References

SNR:6210HT200
Rubix:204A9718
EAN:3413520353278
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter90 mm
Width20 mm
See all Specifications

Documents

Product details : SNR 6210HT200 SPECIFIC BALL BEARINGS


Single-row grooved ball bearing TOPLINE, radial contact, steel sheet cage, Viton seals on both sides, for applications up to +200°C
Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, lubrication with HT200

Technical specifications


Attributes
Logistics dimensions (L x W x H)93x26x93 mm
Logistic Weight482 g
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
Sealingtwo rubber seals
Bearing Clearancec4
Series6200
Materialsteel
Cagesteel
Limit speed4700 rpm
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr34500 N
Weight0.353 kg
£ 85.18 excl. VAT
/ Each
£ 102.22 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories