Deep groove ball bearing FAG 6007-2Z-L207-C3, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing
See technical informationReferences
FAG:6007-2Z-L207-C3
Rubix:274A6657
Manufacturer :0388952340030
EAN:4054364623579

Product details : FAG 6007-2Z-L207-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Reference speed | 11700 rpm |
| Limit speed | 13700 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
- Usually arrives within 14 working days
