Deep groove ball bearing FAG 6211-C-2Z-C4, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing
See technical informationReferences
FAG:6211-C-2Z-C4
Rubix:238A4979
Manufacturer :0821044840040
EAN:4054369724813

Product details : FAG 6211-C-2Z-C4 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 62..-c-2z |
| Reference speed | 8300 rpm |
| Limit speed | 8800 rpm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46500 N |
Show UNSPSC/ECL@SS
£ 22.01 excl. VAT
/ Each
£ 26.41 incl. VAT
- Delivery usually within ( 7 ) days
