Deep Groove Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 6000 |
Material | stainless steel |
Cage | steel |
Limit speed | 17000 rpm |
Precision | p0 |
Basic static load, radial - C0r | 2920 N |
Basic dynamic load, radial - Cr | 5400 N |
Weight | 0.038 kg |
Usually arrives within 14 working days