Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 12 mm |
Logistic Weight | 28 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 26 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63000 |
Material | Bearing steel |
Limit speed | 16600 rpm |
Usually arrives within 14 working days