Deep groove ball bearing SNR 6205EE, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
SNR Single-row Deep groove ball bearing EE
See technical informationSee documentsReferences
SNR:6205EE
Rubix:204A9505
EAN:3413520125202



Documents
Product details : SNR 6205EE DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, friction seals on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, contact seal made of Nitrile on both sides of the bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 131 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Limit speed | 9100 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 13800 N |
| Weight | 0.129 kg |
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
- Delivery usually within ( 3 ) days
