Deep groove ball bearing SNR 6201F604, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep Groove Ball Bearing
See technical informationReferences
SNR:6201F604
Rubix:394A6287
EAN:3413521923579



Product details : SNR 6201F604 SPECIFIC BALL BEARINGS
The single row deep-groove ball bearing is the most popular bearing. It is available in a wide range of sizes with several possible options: sealing with shields or seals, presence of a retaining ring, varied clearances, several cage types, etc.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Bearing Clearance | c5 |
| Material | pressed steel (cage) |
| Cage | steel |
| Weight | 0.038 kg |
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
- Delivery usually within ( 3 ) days
