Deep groove ball bearing PTN 16009, Outer diameter: 75 mm | Width: 10 mm | Inner diameter: 45 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:16009
Rubix:251A5491
Manufacturer :893985
EAN:3660338464409



Documents
Product details : PTN 16009-PTN DEEP GROOVE BALL BEARING 16009
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
OPEN DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 11000 rpm |
| Precision | p0 |
| Basic static load, radial - C0r | 9800 N |
| Basic dynamic load, radial - Cr | 14400 N |
| Weight | 0.167 kg |
Show UNSPSC/ECL@SS
£ 72.48 excl. VAT
/ 16 pieces
£ 86.98 incl. VAT
- Usually arrives within 14 working days
