Deep groove ball bearing Timken 635-ZZ, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 5 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:635-ZZ
Rubix:396A2420
Manufacturer :100314534
EAN:0053893772882





Product details : TIMKEN 635-ZZ DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Package weight | 8,6 g |
| Inner diameter | 5 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | mc3 |
| Series | 600 |
| Material | metal |
| Reference speed | 38000 rpm |
| Limit speed | 45000 rpm |
| Precision | normal tolerances p0 (iso 492) |
| Basic static load, radial - C0r | 890 N |
| Basic dynamic load, radial - Cr | 2300 N |
| Weight | 0.008 kg |
Show UNSPSC/ECL@SS
£ 43.40 excl. VAT
/ 20 pieces
£ 52.08 incl. VAT
- Delivery usually within ( 7 ) days
