Deep Groove Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 7 mm |
Packaged dimensions (D x W x H) | 80,01x80,01x12,1412 mm |
---|---|
Package weight | 79,8 g |
Inner diameter | 35 mm |
Outer diameter | 47 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Material | Steel |
Usually arrives within 14 working days