Deep groove ball bearing NTN 60/32, Outer diameter: 58 mm | Width: 13 mm | Inner diameter: 32 mm

NTN - Deep Groove Ball Bearing - 60/32

See technical informationSee documents

References

NTN:60/32
Rubix:204A8781
EAN:4547359312461
brand logo

Technical specifications

Inner diameter32 mm
Outer diameter58 mm
Width13 mm
See all Specifications

Documents

Product details : NTN 60/32 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x58x13 mm
Logistic Weight140 g
Inner diameter32 mm
Outer diameter58 mm
Width13 mm
Sealingopen
Bearing Clearancecn
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r8050 N
Basic dynamic load, radial - Cr13100 N
Weight0.066 kg
£ 7.63 excl. VAT
/ Each
£ 9.16 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories