Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 62200 |
Material | Chrome Steel |
Cage | Steel |
Limit speed | 14000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 2360 N |
Basic dynamic load, radial - Cr | 5070 N |
Weight | 0.04 kg |
Usually arrives within 14 working days