Deep groove ball bearings, single row
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 40x40x15 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Reference speed | 24000 rpm |
Limit speed | 46000 rpm |
Basic static load, radial - C0r | 2370 N |
Basic dynamic load, radial - Cr | 5000 N |
Weight | 0.021 kg |
Usually arrives within 14 working days