Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6910ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6910ZZC3/5K, Outer diameter: 72 mm | Width: 12 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN
References
ntn:
6910ZZC3/5K
rubix:
205A0904
ean:
4547359759365
Technical specifications
Inner diameter
50
mm
Outer diameter
72
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6910ZZC3/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
72
mm
Width
12
mm
Sealing
Two metal shields
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.18
excl. VAT
/
Each
£
35.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 16032, Outer diameter: 240 mm | Width: 25 mm | Inner diameter: 160 mm
Deep groove ball bearing SKF 6302-RSH, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 16048 MA, Outer diameter: 360 mm | Width: 37 mm | Inner diameter: 240 mm
Deep groove ball bearing SKF 6004, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6319MC3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing FAG 6000-C-2HRS-C3>V, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 63205LLB/2AS, Outer diameter: 52 mm | Width: 20.6 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6205-2Z/C3WT, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6232-M, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
Deep groove ball bearing NTN 6200LLUC3/5K, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6205-C4, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6908C3, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6201-C-Z>V, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 61815-Y, Outer diameter: 95 mm | Width: 10 mm | Inner diameter: 75 mm
Deep groove ball bearing FAG 6305-C-2Z-L207-C3>V, Width: 17 mm