Deep groove ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 47x215x215 mm |
---|---|
Logistic Weight | 7780 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 63..-2Z |
Material | Steel |
Reference speed | 4600 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 137000 N |
Basic dynamic load, radial - Cr | 177000 N |
Usually arrives within 14 working days