Deep groove ball bearing SNR 6006NR, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6006NR
Rubix:204A8932
EAN:3413520111328



Documents
Product details : SNR 6006NR DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 13000 rpm |
| Limit speed | 21000 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 13000 N |
| Weight | 2.03 kg |
Show UNSPSC/ECL@SS
£ 8.03 excl. VAT
/ Each
£ 9.64 incl. VAT
- Delivery usually within ( 3 ) days
