Deep groove ball bearing SNR 6211EEC3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
SNR - Deep Groove Ball Bearing - 6211.EEC3
See technical informationReferences
SNR:6211EEC3
Rubix:104A4080
Manufacturer :6211EEC3
EAN:3413520135768



Product details : SNR 6211EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 4400 rpm |
| Basic static load, radial - C0r | 29300 N |
| Basic dynamic load, radial - Cr | 42600 N |
| Weight | 0.604 kg |
Show UNSPSC/ECL@SS
£ 30.39 excl. VAT
/ Each
£ 36.47 incl. VAT
- Delivery usually within ( 3 ) days
