Deep groove ball bearing NTN 6006ZZCM/5K, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 6006ZZCM/5K
See technical informationReferences
NTN:6006ZZCM/5K
Rubix:394A6340
EAN:4547359003802



Product details : NTN 6006ZZCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x13 mm |
|---|---|
| Logistic Weight | 116 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6000 |
| Cage | steel |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 14700 N |
| Weight | 0.116 kg |
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
- Usually arrives within 14 working days
