Deep groove ball bearing FAG 16056-M, Outer diameter: 420 mm | Width: 44 mm | Inner diameter: 280 mm
Ball bearings
See technical informationReferences
FAG:16056-M
Rubix:274A6151
Manufacturer :0167013800000
EAN:4012801262590

Product details : FAG 16056-M DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 23200 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 420 mm |
| Width | 44 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 160..-m |
| Cage | brass |
| Reference speed | 1800 rpm |
| Limit speed | 2700 rpm |
| Basic static load, radial - C0r | 330000 N |
| Basic dynamic load, radial - Cr | 243000 N |
Show UNSPSC/ECL@SS
£ 1,822.16 excl. VAT
/ Each
£ 2,186.59 incl. VAT
- Delivery usually within ( 7 ) days
