Deep groove ball bearing FAG 6210-C-HRS, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Ball bearing
See technical informationSee documentsReferences
FAG:6210-C-HRS
Rubix:385A5063
Manufacturer :0893033000000
EAN:4054369536997

Documents
Product details : FAG 6210-C-HRS DEEP GROOVE BALL BEARING
This deep-groove ball bearing is designed to deliver reliable performance in a variety of industrial applications. Its robust design, combined with high-quality materials, ensures optimal durability and efficiency. Industrial companies will find this product to be an effective solution for their bearing needs.
Features:
This rigid ball bearing is a single-row ball bearing model, offering high load capacity while maintaining smooth rotation. It is manufactured with premium materials, ensuring increased wear resistance. The sheet steel cage contributes to the bearing’s robustness, while the rubber seal protects the internal components from dust and moisture. It is a C-generation bearing, which reduces noise and resistance torque.
Maintenance:
Maintaining this deep-groove ball bearing is relatively simple. Equipped with a seal, it requires less maintenance than open bearings. However, it is advisable to check the condition of the seal to ensure there is no damage that could compromise its effectiveness.
Sealing:
This bearing’s design includes a rubber seal, which plays a crucial role in protecting the internal components from contamination by dust, water, and other particles. This sealing system also helps maintain lubrication inside the bearing, reducing the need for frequent lubricant replenishment.
Brand Information:
FAG is a renowned brand in the bearing industry, recognized for its innovation and quality. With expertise spanning more than a century, FAG is a leader in the European market. The brand is committed to developing advanced technologies to improve the performance of its products and meet the specific needs of its customers.
Features:
This rigid ball bearing is a single-row ball bearing model, offering high load capacity while maintaining smooth rotation. It is manufactured with premium materials, ensuring increased wear resistance. The sheet steel cage contributes to the bearing’s robustness, while the rubber seal protects the internal components from dust and moisture. It is a C-generation bearing, which reduces noise and resistance torque.
Maintenance:
Maintaining this deep-groove ball bearing is relatively simple. Equipped with a seal, it requires less maintenance than open bearings. However, it is advisable to check the condition of the seal to ensure there is no damage that could compromise its effectiveness.
Sealing:
This bearing’s design includes a rubber seal, which plays a crucial role in protecting the internal components from contamination by dust, water, and other particles. This sealing system also helps maintain lubrication inside the bearing, reducing the need for frequent lubricant replenishment.
Brand Information:
FAG is a renowned brand in the bearing industry, recognized for its innovation and quality. With expertise spanning more than a century, FAG is a leader in the European market. The brand is committed to developing advanced technologies to improve the performance of its products and meet the specific needs of its customers.
This deep groove ball bearing from FAG has been specifically developed for top performance and long service life in a wide range of industrial applications. With a one-sided rubber seal and optimized internal construction, it provides reliable protection against contamination and can be flexibly integrated into numerous applications.
Features:
This single-row ball bearing is equipped on one side with a rubber seal that effectively protects against dirt, dust and moisture. The bearing also has a standard radial clearance for smooth running. The internal construction of the C-Generation ensures optimized load distribution and minimizes friction losses.
Maintenance:
The bearing is designed for low maintenance. Nevertheless, regular inspections are required to monitor temperature, noise generation and vibrations.
Sealing:
The one-sided seal made of Nitrile-Butadiene Rubber (NBR) reliably protects against external contamination, prevents the ingress of dust and moisture, and at the same time retains the lubricant within the bearing. The open side of the bearing allows ventilation if required and provides direct access to the internal components.
Brand information:
For decades, FAG has been among the world’s leading manufacturers of high-quality rolling bearings. With outstanding expertise and a strong focus on innovation, FAG offers a comprehensive range of bearing solutions for demanding industrial requirements.
Strengths:
• Targeted protection against contamination thanks to the rubber seal
• Smooth, efficient running due to standard radial clearance
• Low maintenance requirements, reliable lubricant retention
• Good heat dissipation – ideal for operation under demanding conditions
Applications:
This robust deep groove ball bearing is used in numerous areas, including:
• Conveyor and handling systems
• Agricultural and construction machinery
• Drive and gearbox technology
• Automotive industry
• Household appliances
• Machine tools and guidance systems
Features:
This single-row ball bearing is equipped on one side with a rubber seal that effectively protects against dirt, dust and moisture. The bearing also has a standard radial clearance for smooth running. The internal construction of the C-Generation ensures optimized load distribution and minimizes friction losses.
Maintenance:
The bearing is designed for low maintenance. Nevertheless, regular inspections are required to monitor temperature, noise generation and vibrations.
Sealing:
The one-sided seal made of Nitrile-Butadiene Rubber (NBR) reliably protects against external contamination, prevents the ingress of dust and moisture, and at the same time retains the lubricant within the bearing. The open side of the bearing allows ventilation if required and provides direct access to the internal components.
Brand information:
For decades, FAG has been among the world’s leading manufacturers of high-quality rolling bearings. With outstanding expertise and a strong focus on innovation, FAG offers a comprehensive range of bearing solutions for demanding industrial requirements.
Strengths:
• Targeted protection against contamination thanks to the rubber seal
• Smooth, efficient running due to standard radial clearance
• Low maintenance requirements, reliable lubricant retention
• Good heat dissipation – ideal for operation under demanding conditions
Applications:
This robust deep groove ball bearing is used in numerous areas, including:
• Conveyor and handling systems
• Agricultural and construction machinery
• Drive and gearbox technology
• Automotive industry
• Household appliances
• Machine tools and guidance systems
Strengths
• Single-row ball design: This configuration allows for better load distribution, which extends the bearing’s service life.
• Rubber seal: This feature effectively protects the bearing from contaminants, reducing the risk of failure and premature wear.
• Sheet steel cage: Its robustness contributes to increased resistance to shocks and vibrations, which is essential for demanding industrial environments.
• Ease of installation: Its standardized dimensions facilitate integration into various systems without requiring complex modifications.
• Rubber seal: This feature effectively protects the bearing from contaminants, reducing the risk of failure and premature wear.
• Sheet steel cage: Its robustness contributes to increased resistance to shocks and vibrations, which is essential for demanding industrial environments.
• Ease of installation: Its standardized dimensions facilitate integration into various systems without requiring complex modifications.
Applications
This deep-groove ball bearing is used in a wide range of industrial sectors. It is particularly effective in rotating machinery, material handling equipment, and transmission systems. Thanks to its seal, it is also suitable for dusty or humid environments, making it ideal for outdoor installations or use in harsh conditions. Industries such as food processing, construction, and materials handling benefit from this product’s reliability. Whether for light- or heavy-duty applications, this bearing ensures optimal performance and extended service life, thereby reducing downtime and maintenance costs.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | one rubber seal |
| Series | 62..-c-hrs |
| Material | steel;sheet metal (cage) |
| Cage | steel |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 38000 N |
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
- Delivery usually within ( 7 ) days
