6215
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Packaged dimensions (D x W x H) | 130,302x130,302x26,924 mm |
---|---|
Package weight | 1183,9 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6215 |
Material | Steel |
Basic static load, radial - C0r | 49300 N |
Basic dynamic load, radial - Cr | 66100 N |
Usually arrives within 14 working days