Deep groove ball bearing SNR 6207ZZC3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6207ZZC3
Rubix:204A9619
EAN:3413520131364
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications

Documents

Product details : SNR 6207ZZC3 DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)84x84x27 mm
Logistic Weight298 g
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6200
Cagesteel
Reference speed10000 rpm
Limit speed13000 rpm
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25300 N
Weight0.005 kg
£ 12.22 excl. VAT
/ Each
£ 14.66 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories