Deep groove ball bearing NTN 6208C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
NTN - Deep Groove Ball Bearing - 6208C3
See technical informationSee documentsReferences
NTN:6208C3
Rubix:204A9625
EAN:4547359565980



Documents
Product details : NTN 6208C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x18 mm |
|---|---|
| Logistic Weight | 380 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.457 kg |
Show UNSPSC/ECL@SS
£ 7.09 excl. VAT
/ Each
£ 8.51 incl. VAT
- Usually arrives within 14 working days
