RHP Deep Groove Ball Bearing 161..
Inner diameter | 12 mm |
---|---|
Outer diameter | 30 mm |
Width | 8 mm |
Logistic Weight | 25 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 30 mm |
Width | 8 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 16000 |
Limit speed | 32000 rpm |
Basic static load, radial - C0r | 2410 N |
Basic dynamic load, radial - Cr | 5320 N |
In stock: Next day delivery