Deep groove ball bearing SNR 6208F600, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6208F600
Rubix:204A9634
EAN:3413520132149



Documents
Product details : SNR 6208F600 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, open, for 350°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x27x84 mm |
|---|---|
| Logistic Weight | 360 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 70 rpm |
| Basic static load, radial - C0r | 10 N |
| Basic dynamic load, radial - Cr | 10 N |
| Weight | 0.352 kg |
Show UNSPSC/ECL@SS
£ 26.14 excl. VAT
/ Each
£ 31.37 incl. VAT
- Delivery usually within ( 3 ) days
