Deep groove ball bearing NTN 16026C3, Outer diameter: 200 mm | Width: 22 mm | Inner diameter: 130 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:16026C3
Rubix:204A4282
EAN:4547359258653



Documents
Product details : NTN 16026C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x22 mm |
|---|---|
| Logistic Weight | 2310 g |
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 79500 N |
| Basic dynamic load, radial - Cr | 88500 N |
| Weight | 1.02 kg |
Show UNSPSC/ECL@SS
£ 107.25 excl. VAT
/ Each
£ 128.70 incl. VAT
- Delivery usually within ( 3 ) days
