Deep groove ball bearing SNR 6210NRZZ, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6210NRZZ
Rubix:204A9730
EAN:3413520135300



Documents
Product details : SNR 6210NRZZ DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x103x28 mm |
|---|---|
| Logistic Weight | 490 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 8200 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 34800 N |
| Weight | 0.486 kg |
Show UNSPSC/ECL@SS
£ 21.71 excl. VAT
/ Each
£ 26.05 incl. VAT
- Delivery usually within ( 3 ) days
