Deep groove ball bearing FAG 6304-N, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Ball bearings
See technical informationReferences
FAG:6304-N
Rubix:238A3816
Manufacturer :0167229140000
EAN:4012801062312

Product details : FAG 6304-N SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This FAG deep groove ball bearing is equipped with a single row of balls, which ensures even load distribution and reduces vibration during operation. Its sheet steel cage ensures smooth ball circulation. This bearing is open, meaning it has no seals. It also features a circular groove. This bearing is therefore ideal for applications requiring reliable performance and simplified maintenance.
Maintenance:
To maintain the optimal performance of the FAG deep groove ball bearing, regular maintenance is recommended. Since this bearing is open, it is essential to regularly check its condition to prevent wear. Frequent inspection allows for the rapid detection of any signs of failure or contamination, which can help avoid unplanned production downtime and high repair costs. This bearing should be used in environments where the risk of contamination is low.
Sealing:
This FAG deep groove ball bearing is designed without a seal, allowing for direct monitoring of the bearing’s condition. This design is advantageous in environments where particle contamination is minimal or where protective measures are in place. However, it is important to note that the absence of a seal may expose this bearing to potential contaminants, which can affect its performance. It is therefore advisable to use this type of bearing under controlled operating conditions or to implement appropriate safeguards to prevent contamination.
Brand Information:
FAG is a recognized global leader in the design and manufacture of high-quality bearings. The brand is committed to providing innovative and reliable products to meet the demanding needs of customers across all industrial sectors. Investing in FAG quality means choosing years of trouble-free operation and increased profitability.
This FAG deep groove ball bearing is equipped with a single row of balls, which ensures even load distribution and reduces vibration during operation. Its sheet steel cage ensures smooth ball circulation. This bearing is open, meaning it has no seals. It also features a circular groove. This bearing is therefore ideal for applications requiring reliable performance and simplified maintenance.
Maintenance:
To maintain the optimal performance of the FAG deep groove ball bearing, regular maintenance is recommended. Since this bearing is open, it is essential to regularly check its condition to prevent wear. Frequent inspection allows for the rapid detection of any signs of failure or contamination, which can help avoid unplanned production downtime and high repair costs. This bearing should be used in environments where the risk of contamination is low.
Sealing:
This FAG deep groove ball bearing is designed without a seal, allowing for direct monitoring of the bearing’s condition. This design is advantageous in environments where particle contamination is minimal or where protective measures are in place. However, it is important to note that the absence of a seal may expose this bearing to potential contaminants, which can affect its performance. It is therefore advisable to use this type of bearing under controlled operating conditions or to implement appropriate safeguards to prevent contamination.
Brand Information:
FAG is a recognized global leader in the design and manufacture of high-quality bearings. The brand is committed to providing innovative and reliable products to meet the demanding needs of customers across all industrial sectors. Investing in FAG quality means choosing years of trouble-free operation and increased profitability.
Strengths
This single-row deep-groove ball bearing is easy to install, as it can be positioned axially with a retaining ring inside the housing. This saves both time and space. The corresponding circlip can be supplied separately. The lack of seals in this FAG rigid ball bearing allows for optimal heat dissipation. The sheet steel cage offers exceptional robustness, reducing the risk of premature failure even under heavy loads. The single-row ball design ensures uniform load distribution, which minimizes vibration and noise while optimizing energy efficiency. This bearing is designed to deliver reliable, long-lasting performance, thereby reducing maintenance requirements and the costs associated with production downtime.
Applications
Its open design is ideal for environments where particle contamination is limited or where additional protective measures are in place. This bearing is also suitable for machines used under variable operating conditions, ensuring consistent performance even in demanding environments.
Technical specifications
Attributes
| Logistic Weight | 142 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 63..-n |
| Reference speed | 14400 rpm |
| Limit speed | 19800 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 16900 N |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Delivery usually within ( 7 ) days
