Deep groove ball bearing SNR 6211C4, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6211C4
Rubix:204A9745
EAN:3413520136062



Documents
Product details : SNR 6211C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x23 mm |
|---|---|
| Logistic Weight | 600 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 7500 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 29300 N |
| Basic dynamic load, radial - Cr | 42600 N |
| Weight | 0.604 kg |
Show UNSPSC/ECL@SS
£ 22.49 excl. VAT
/ Each
£ 26.99 incl. VAT
- Usually arrives within 14 working days
