NTN - Deep Groove Ball Bearing - 6212L1
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 110x110x22 mm |
---|---|
Logistic Weight | 940 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 52500 N |
Weight | 0.039 kg |
Usually arrives within 14 working days