Deep groove ball bearing SNR 6211ZZC3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6211ZZC3
Rubix:103A8487
EAN:3413521197642



Documents
Product details : SNR 6211ZZC3 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x113x25 mm |
|---|---|
| Logistic Weight | 632 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 7500 rpm |
| Limit speed | 8600 rpm |
| Basic static load, radial - C0r | 29300 N |
| Basic dynamic load, radial - Cr | 42600 N |
| Weight | 0.603 kg |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ Each
£ 32.28 incl. VAT
- Delivery usually within ( 3 ) days
