Deep groove ball bearing FAG 6403, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 17 mm

Ball bearings

See technical information

References

FAG:6403
Rubix:157A8867
Manufacturer :0167246150000
EAN:4012801065467
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter62 mm
Width17 mm
See all Specifications

Product details : FAG 6403 SINGLE ROW DEEP GROOVE BALL BEARING


This FAG brand deep groove ball bearing is designed to deliver reliable and consistent performance in a variety of industrial applications. Its single-row design optimizes contact between the balls and the raceways, thereby ensuring reduced friction and wear.

Features:
This deep-groove ball bearing is a single-row model, providing good load-carrying capacity and optimal performance in a variety of applications. This bearing is open, meaning it is designed without seals. It is constructed using high-quality materials, including a sheet steel cage, which improves wear resistance and ensures a long service life.

Maintenance:
Maintenance of this bearing is essential to ensure optimal performance. Due to its open design, regular inspections are recommended.

Sealing:
Since this bearing has no sealing system, it is intended for use in relatively clean environments. It is important for users to take measures to limit exposure to external contaminants, as this could affect its performance.

Strengths

• Single-row design: allows for even load distribution, increasing load capacity.
• Sheet steel cage: offers increased durability and wear resistance, thereby extending the bearing’s service life.
• Open design: allows for heat dissipation, making the bearing suitable for high-temperature conditions.

Applications

This bearing is particularly well-suited for rotating machinery as well as agricultural equipment. Since it is open, it is best suited for clean environments where contaminants are limited. Users should take care to protect the bearing from dust and moisture to ensure the product’s longevity.

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x62x62 mm
Logistic Weight270 g
Inner diameter17 mm
Outer diameter62 mm
Width17 mm
Sealingopen
Bearing Clearancecn
Series64
Materialsteel
Reference speed11600 rpm
Limit speed16200 rpm
Basic static load, radial - C0r11500 N
Basic dynamic load, radial - Cr23800 N
£ 19.46 excl. VAT
/ Each
£ 23.35 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories