Deep Groove Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
---|---|
Package weight | 7,3 g |
Inner diameter | 17 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | Open |
Bearing Clearance | CN |
Material | Steel |
Usually arrives within 14 working days