Deep groove ball bearing SNR 634ZZ, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 4 mm
SNR - Deep Groove Ball Bearing - 634.ZZ
See technical informationReferences
SNR:634ZZ
Rubix:205A0651
Manufacturer :634ZZ
EAN:3413520251673



Product details : SNR 634ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 630 |
| Cage | steel |
| Reference speed | 35000 rpm |
| Limit speed | 52000 rpm |
| Basic static load, radial - C0r | 670 N |
| Basic dynamic load, radial - Cr | 1690 N |
| Weight | 0.005 kg |
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- Usually arrives within 14 working days
