Deep groove ball bearing SNR 62306EEC3, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:62306EEC3
Rubix:205A0013
EAN:3413520568726
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Width27 mm
See all Specifications

Documents

Product details : SNR 62306EEC3 DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)83x36x83 mm
Logistic Weight500 g
Inner diameter30 mm
Outer diameter72 mm
Width27 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series62000
Cagesteel
Limit speed6700 rpm
Basic static load, radial - C0r15900 N
Basic dynamic load, radial - Cr27900 N
Weight0.474 kg
£ 23.10 excl. VAT
/ Each
£ 27.72 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories