6004
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
---|---|
Package weight | 69,9 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6004 |
Material | Steel |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 9400 N |
Usually arrives within 14 working days