Deep groove ball bearing FAG 61944-C3, Outer diameter: 300 mm | Width: 38 mm | Inner diameter: 220 mm
Ball bearings
See technical informationReferences
FAG:61944-C3
Rubix:274A6803
Manufacturer :0190988470030
EAN:4012801540940

Product details : FAG 61944-C3 DEEP GROOVE BALL BEARING
619 single-row ball bearings, sheet steel cage
Technical specifications
Attributes
| Logistic Weight | 6590 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 619 |
| Reference speed | 2600 rpm |
| Limit speed | 2850 rpm |
| Basic static load, radial - C0r | 202000 N |
| Basic dynamic load, radial - Cr | 186000 N |
Show UNSPSC/ECL@SS
£ 603.22 excl. VAT
/ Each
£ 723.86 incl. VAT
- Delivery usually within ( 7 ) days
