Deep groove ball bearing SNR 6304FT150ZZ, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
SNR - Specific ball bearings - 6304.FT150.ZZ
See technical informationReferences
SNR:6304FT150ZZ
Rubix:205A0184
Manufacturer :6304.FT150.ZZ
EAN:3413520358266



Product details : SNR 6304FT150ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, shields on both sides, applications upto 150°C.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 14000 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Weight | 0.135 kg |
Show UNSPSC/ECL@SS
£ 10.70 excl. VAT
/ Each
£ 12.84 incl. VAT
- Delivery usually within ( 3 ) days
