Deep groove ball bearing SNR 6219Z, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
SNR - Deep Groove Ball Bearing - 6219.Z
See technical informationReferences
SNR:6219Z
Rubix:204A9930
Manufacturer :6219.Z
EAN:3413520352950



Product details : SNR 6219Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 5000 rpm |
| Limit speed | 6200 rpm |
| Basic static load, radial - C0r | 81900 N |
| Basic dynamic load, radial - Cr | 108000 N |
| Weight | 2.65 kg |
Show UNSPSC/ECL@SS
£ 113.49 excl. VAT
/ Each
£ 136.19 incl. VAT
- Usually arrives within 14 working days
