Deep groove ball bearings, single row
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 76x76x23 mm |
---|---|
Logistic Weight | 344 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 6300 |
Cage | Steel |
Reference speed | 11000 rpm |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 15900 N |
Basic dynamic load, radial - Cr | 27900 N |
Weight | 0.346 kg |
Usually arrives within 14 working days