Deep groove ball bearing SNR 6304LTZZ, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6304LTZZ
Rubix:205A0194
EAN:3413520633455



Documents
Product details : SNR 6304LTZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for -60°C applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x20 mm |
|---|---|
| Logistic Weight | 155 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 14000 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Weight | 0.135 kg |
Show UNSPSC/ECL@SS
£ 7.67 excl. VAT
/ Each
£ 9.20 incl. VAT
- Usually arrives within 14 working days
