Deep groove ball bearing NTN 6217C3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
NTN - Deep Groove Ball Bearing - 6217C3
See technical informationSee documentsReferences
NTN:6217C3
Rubix:204A9887
EAN:4547359371895



Documents
Product details : NTN 6217C3 DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 6217C3
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Precision | normal |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 92000 N |
| Weight | 0.066 kg |
Show UNSPSC/ECL@SS
£ 49.61 excl. VAT
/ Each
£ 59.53 incl. VAT
- Delivery usually within ( 3 ) days
