Deep groove ball bearing SNR 6017 EEC3, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm

Deep groove ball bearings, single row

See technical information

References

SNR:6017 EEC3
Rubix:204A9166
EAN:3413520117160
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter130 mm
Width22 mm
See all Specifications

Product details : SNR 6017EEC3 DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, rubbing seals on both sides

Technical specifications


Attributes
Inner diameter85 mm
Outer diameter130 mm
Width22 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6000
Cagesteel
Limit speed3000 rpm
Basic static load, radial - C0r43100 N
Basic dynamic load, radial - Cr48900 N
Weight0.9 kg
£ 42.96 excl. VAT
/ Each
£ 51.55 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories